Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1" Thick
Mfr # BULK-PS-UHMWB-98
Zoro # G7771030
original price:
$68.55
8% off
Sold in multiples of 2 for $125.10
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 8"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-98
- Zoro # G7771030
- UPC # 193005906528
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length | 24" |
Width | 8" |
Length Tolerance | (-1" - +1") |
Description
Black UHMW Polyethylene Plastic Sheet - 1" Thick x 8" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 24" L x 24" W x 3" Thick (BULK-PS-UHMWB-201)
- USA INDUSTRIALS PVC Plastic Sheet 1 ft L x 1 ft W x 1/8 in Thick (BULK-PS-PVC-91)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-15)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-ACB-86)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- Usa Industrials Plastic Sheets