Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick
Mfr # BULK-PS-UHMWB-8
Zoro # G7771170
product price: $18.15
/ea
Sold in multiples of 6 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/8"
- Plastic Width 16"
- Plastic Length 16"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-8
- Zoro # G7771170
- UPC # 193005905941
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 16" |
Width Tolerance | (-0.25" - +0.25") |
Width | 16" |
Length | 16" |
Length Tolerance | (-1" - +1") |
Description
Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 16" Wide x 16" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 32" W x 1/8" Thick (BULK-PS-UHMWB-13)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick (BULK-PS-UHMWB-27)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-CAC-372)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAZ9)
- Usa Industrials Plastic Sheets