Shop All Plastic Rods
Usa Industrials
Black UHMW Polyethylene Plastic Bar 48" L, 4" W
Mfr # BULK-PS-UHMWB-300
Zoro # G7770434
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-300
- Zoro # G7770434
- UPC # 193005894832
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PCT-129)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- ZORO SELECT Square Bar Stock, Aluminum, 3/8 Thickness (1112_72_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3/4 In, 6 Ft (2EYX4)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-NYL-145)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W (BULK-PS-UHMWB-356)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- Usa Industrials Plastic Rods