Shop All Plastic Rods
Usa Industrials
Black UHMW Polyethylene Plastic Bar 48" L, 2" W
Mfr # BULK-PS-UHMWB-480
Zoro # G7771012
product price: $72.35
/ea
Sold in multiples of 2 for $144.70
$144.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-480
- Zoro # G7771012
- UPC # 193005896065
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Description
Black UHMW Polyethylene Plastic Bar - 2" Thick x 2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ONLINEMETALS 0.625" Stainless Round Bar 416-Annealed Cold Finish (2055)
- USA INDUSTRIALS Fiberglass Fabric Strip - 1/16" Thick x 1" Wide x 100 ft. Long (BULK-FF-10)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 4" W (BULK-PS-PE-292)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W (BULK-PS-UHMWB-356)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- Usa Industrials Plastic Rods