Shop All Plastic Rods
Usa Industrials
Black UHMW Polyethylene Plastic Bar 48" L, 1-1/2" W
Mfr # BULK-PS-UHMWB-288
Zoro # G7770583
Sold in multiples of 9 for $107.91
$107.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-288
- Zoro # G7770583
- UPC # 193005894740
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 1-1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Description
Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 1-1/2" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16290)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 9 1/6 in W (14H.562-72)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-817)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- USA INDUSTRIALS Beige PEEK Plastic Bar 24" L, 1" W (BULK-PS-PEEK-39)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 1-1/4 in Dia. (BULK-PR-PVC-54)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- Usa Industrials Plastic Rods