Shop All Plastic Rods
Usa Industrials
Black UHMW Polyethylene Plastic Bar 24" L, 3" W
Mfr # BULK-PS-UHMWB-296
Zoro # G7770531
product price: $8.49
/ea
Sold in multiples of 9 for $76.41
$76.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 24"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-296
- Zoro # G7770531
- UPC # 193005894795
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 24" |
Width | 3" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 3" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L (22983_24_0)
- ZORO SELECT Air Hard Flat Stock, A2, 1/2In Wx36In L (A2364126)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-UHMW-115)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-232)
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/4 in Dia. (BULK-PR-NYL-132)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- Usa Industrials Plastic Rods