Shop All Foam Balls
Usa Industrials
Black Silicone Foam Roll - 1/2" Thick x 36" Wide x 30 ft. Long
Mfr # ZUSASSR-B-204
Zoro # G7772421
product price: $4,363.99
/ea
Free Shipping & Returns
$4,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Material - Foam Silicone
- Tensile Strength (PSI) 100 psi
- Temp. Range -100 Degrees to 500 Degrees F
- Firmness @ 25% Deflection 11 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSASSR-B-204
- Zoro # G7772421
- UPC # 193005415990
- Country of Origin Unknown
- Category Foam Balls
Dimensions
Length | 30 ft. |
Width | 36" |
Details
Cell Type - Foam | Closed Cell |
Material - Foam | Silicone |
Tensile Strength (PSI) | 100 psi |
Temp. Range | -100 Degrees to 500 Degrees F |
Firmness @ 25% Deflection | 11 psi |
Density | 39 lbs / cu. ft. |
Color | Black |
Standards | ASTM D1056 2D3 |
Grade | Standard |
Backing Type | Plain |
Thickness | 1/2" |
Firmness | Medium (9 - 13 psi) |
Texture | Textured |
Shape | Roll |
Description
Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 30 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.