Shop All Plastic Rods
Usa Industrials
Black Acetal Copolymer Black Acetal Plastic Rod, 4" Dia. x 1 ft L, 4 in Dia.
Mfr # BULK-PR-ACB-114
Zoro # G2428144
Sold in multiples of 2 for $123.18
$123.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Diameter 4 in
- Length 1 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-ACB-114
- Zoro # G2428144
- UPC # 193005348878
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4 in |
Length | 1 ft |
Plastic Length | 1 ft |
Plastic Diameter | 4 in |
Nominal Size | 4 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Black Acetal Plastic Rod,4 In. Dia. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x12", Black, 60A (BULK-RS-NFR70-9)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 1-1/2" W (BULK-PS-PE-128)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-UHMW-17)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- Usa Industrials Plastic Rods