Shop All Plastic Rods
Usa Industrials
Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia.
Mfr # BULK-PR-ACB-112
Zoro # G2428135
product price: $36.49
/ea
Sold in multiples of 3 for $109.47
$109.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Diameter 3 in
- Color Black
- Tensile Strength (PSI) 9100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-ACB-112
- Zoro # G2428135
- UPC # 193005348861
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3 in |
Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 3 in |
Nominal Size | 3 in dia x 1 ft L |
Plastic Length | 1 ft |
Description
Black Acetal Plastic Rod,3 In. Dia. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L (2EYV1)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X2.0FLT6061T6511-6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/8" Dia. (2XMG3)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PP-42)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-AC-109)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/4" Dia. (G15-TRCE-1.25-3)
- Usa Industrials Plastic Rods