Shop All Plastic Rods
Usa Industrials
Beige ABS Plastic Bar 36" L, 6" W
Mfr # BULK-PS-ABS-485
Zoro # G7758570
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Length 36"
- Color Beige
- Tensile Strength (PSI) 6,200 psi
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-ABS-485
- Zoro # G7758570
- UPC # 193005892265
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 36" |
Width | 6" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
ABS Plastic Bar - 3/4" Thick x 6" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879140)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 1/2" W (BULK-PS-PTFE-605)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 1-1/4 in Dia. (BULK-PR-PVC-54)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- ONLINEMETALS Carbon Steel Bronze Round Bar 510 288 L (10314)
- Usa Industrials Plastic Rods