Shop All Lubricants
Usa Industrials
Barium-Based O-Ring Lubricant, 4 oz. Tube
Mfr # ZUSA-LUB-16
Zoro # G2439597
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-LUB-16
- Zoro # G2439597
- UPC # 193005352806
- Country of Origin China
- Category Lubricants
Details
Item | Barium-Based O-Ring Lubricant - 4 oz. Tu |
Description
Barium-Based O-Ring Lubricant - 4 oz. Tu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- MARTIN SPROCKET & GEAR Mst Bushing, R2 3 1/2 (R2 3 1/2)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRBC2 (G1103KRRBC2)
- FOSTER Auto Socket, 3/8" 1/4"FPT (2R4004)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- SUPER LUBE 120 lb Multipurpose Grease Drum Translucent White (41120)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- Usa Industrials Penetrants and Lubricants