Shop All Ball Valves
Usa Industrials
Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1/2" Female NPT
Mfr # ZUSA-VLV-14
Zoro # G7943675
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Style Straight
- Handle Material 304 Stainless Steel
- Connection Type Female NPT
- Ball Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-14
- Zoro # G7943675
- UPC # 193005436070
- Country of Origin Unknown
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Style | Straight |
Handle Material | 304 Stainless Steel |
Connection Type | Female NPT |
Ball Material | 316 Stainless Steel |
Valve Structure | 2-Piece |
Seat Material | PTFE |
Max. Pressure | 1,000 psi |
Stem Material | 316 Stainless Steel |
Max. Steam Pressure | 100 psi |
Port | Full |
Temp. Range | -20 to 350??F |
Standards | ANSI/ASME B1.20.1 |
Description
Ball Valve - 316 Stainless Steel - 2 Piece - 1000 psi - Full Port - 1/2" Female NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/2" Male BSPT (R) (PL12-04)
- AMERICAN STANDARD 27" W x 20" L x Wall Mount, Vitreous china, Bathroom Sink (9141011.020)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-197)
- USA INDUSTRIALS Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 1" Female NPT (ZUSA-VLV-16)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT (ZUSA-VLV-34)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Socket, 304 SS (ZUSA-VLV-3)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-70)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- Usa Industrials Ball Valves