Shop All Ball Valves
Usa Industrials
Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT
Mfr # ZUSA-VLV-34
Zoro # G7943833
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Style Straight
- Temp. Range -20 to 350??F
- Valve Structure 1-Piece
- Handle Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-34
- Zoro # G7943833
- UPC # 193005436193
- Country of Origin Unknown
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Style | Straight |
Temp. Range | -20 to 350??F |
Valve Structure | 1-Piece |
Handle Material | 304 Stainless Steel |
Ball Material | 316 Stainless Steel |
Max. Steam Pressure | 100 psi |
Max. Pressure | 1,000 psi |
Connection Type | Female NPT |
Standards | ANSI/ASME B1.20.1 |
Seat Material | PTFE |
Stem Material | 316 Stainless Steel |
Port | Standard |
Description
Ball Valve - 316 Stainless Steel - 1 Piece - 1000 psi - Standard Port - 1/4" Female NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lever Hole Plug Service Kit (1224133)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/2" FNPT (ZUSA-VLV-36)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-58)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-76)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Comp, 316 SS (ZUSA-VLV-81)
- APOLLO BV, 1/4in. NPT, FP, Bronze, Latch (77-101-27)
- Usa Industrials Valves