Shop All Compression Packing
Usa Industrials
Aramid Compression Packing - 3/16" Wide x 3/16" High x 100 ft. Long
Mfr # ZUSA-CP-186
Zoro # G8917411
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Width 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CP-186
- Zoro # G8917411
- UPC # 193005317522
- Country of Origin Unknown
- Category Compression Packing
Dimensions
Length | 100 ft. |
Width | 3/16" |
Description
Aramid Compression Packing - 3/16" Wide x 3/16" High x 100 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 6"D x 6"H (BKTP02X06X06HUG)
- ROCKWOOD Door Pull (110.26D)
- RANDALL Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (3 FT V-6)
- PRIME-LINE Black Plastic Sliding Screen Door Pull (2 Pack) (A 111)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/16" W x 3/16" H x 5 ft. L (ZUSA-CP-300)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-102)
- USA INDUSTRIALS Graphite Compression Packing - 1/4" Wide x 1/4" High x 25 ft. Long (ZUSA-CP-353)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-317)
- USA INDUSTRIALS PTFE Compression Packing - 1/4" Wide x 1/4" High x 100 ft. Long (ZUSA-CP-59)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 1/2" W x 1/2" H x 50 ft. L (ZUSA-CP-100)
- USA INDUSTRIALS Graphite Compression Packing - 1/2" Wide x 1/2" High x 25 ft. Long (ZUSA-CP-366)
- Usa Industrials Compression Packing