Shop All Construction Adhesives
Usa Industrials
AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 20oz Cartridge
Mfr # SIKA-465475
Zoro # G910736775
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Black/Brown/Off-white
- Container Type Cartridge
- Series Sikadur AnchorFix-500
- Consistency Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # SIKA-465475
- Zoro # G910736775
- UPC # 7612895086705
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 20 oz |
Details
Application | General Purpose |
Color | Black/Brown/Off-white |
Container Type | Cartridge |
Series | Sikadur AnchorFix-500 |
Consistency | Liquid |
Weight | 2.8 lb |
Description
AnchorFix-500 High-Performance, 2-Component Adhesive Anchor System, 20oz Cartridge
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR (E904)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVE9)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 600ml Unipac, 20PK (SIKA-90939)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- PC-UNIVERSAL GLUE Glue, White, 1 gal, Jug (810101)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- ZINSSER Paste Universal Qt (2874)
- 3M Contact Cement, Green, 5 oz, Tube (08752)
- Usa Industrials Construction Adhesives