Shop All Round Spacers
Usa Industrials
Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 6 mm Overall Lg
Mfr # ZSPCR-413
Zoro # G501011229
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M4
- Overall Length Tolerance +/-0.13 mm
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-413
- Zoro # G501011229
- UPC # 193005441289
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M4 |
Overall Length | 6 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 4.2 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Length | 6 mm |
Outside Dia. | 8 mm |
Inside Dia. | 4.2 mm |
Details
Item | Aluminum Unthreaded Round Spacers |
System of Measurement | Metric |
Material | Aluminum |
Finish | Plain |
Spacer Material | Aluminum |
Color | Silver |
Spacer Color | Silver |
Spacer Shape | Round |
Spacer Finish | Polished |
Rockwell Hardness | B50 |
Spacer Type | Round |
Tensile Strength | 45,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size M4, Overall Length 6 mm, Inside Diameter 4.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50, Tensile Strength 45,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34984)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.050.0350)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg (ZSPCR-497)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #12 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-169)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- Usa Industrials Round Spacers