Shop All Round Spacers
Usa Industrials
Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg
Mfr # ZSPCR-419
Zoro # G501011250
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M4
- Overall Length Tolerance +/-0.13 mm
- Material Aluminum
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-419
- Zoro # G501011250
- UPC # 193005442026
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M4 |
Overall Length | 10 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 4.2 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Inside Dia. | 4.2 mm |
Length | 10 mm |
Outside Dia. | 8 mm |
Details
Item | Aluminum Unthreaded Round Spacers |
System of Measurement | Metric |
Material | Aluminum |
Finish | Plain |
Spacer Shape | Round |
Spacer Color | Silver |
Spacer Finish | Polished |
Color | Silver |
Spacer Material | Aluminum |
Rockwell Hardness | B50 |
Spacer Type | Round |
Tensile Strength | 45,000 psi |
Description
Spacer, Spacer Type Round, For Screw Size M4, Overall Length 10 mm, Inside Diameter 4.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50, Tensile Strength 45,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.030.0020)
- MIDWEST FASTENER #10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (36208)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190873)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-404)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-297)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-20)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-282)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg (ZSPCR-423)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1380)
- Usa Industrials Round Spacers