Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L
Mfr # ZUSA-PF-6299
Zoro # G7933184
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Seamless/Welded Seamless
- Max. Pressure 150 psi
- Pipe Type Pipe Nipple
- Material - Pipe Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6299
- Zoro # G7933184
- UPC # 193005435141
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/4" |
Details
Seamless/Welded | Seamless |
Max. Pressure | 150 psi |
Pipe Type | Pipe Nipple |
Material - Pipe | Aluminum |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Connection Type | Threaded on Both Ends |
Pipe Schedule | 40 |
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Plug (ABTP12)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- AMERICAN STANDARD Spray Assembly - Spray Hose (M964024-0020A)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Usa Industrials Pipes