Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L
Mfr # ZUSA-PF-6088
Zoro # G7932660
product price: $6.69
/ea
Sold in multiples of 13 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe Nipple
- Length 1"
- Material - Pipe Aluminum
- Seamless/Welded Seamless
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6088
- Zoro # G7932660
- UPC # 193005434724
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Length | 1" |
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 1-1/2" |
Details
Type | Pipe Nipple |
Material - Pipe | Aluminum |
Seamless/Welded | Seamless |
Pipe Type | Pipe Nipple |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Schedule | 40 |
Max. Pressure | 150 psi |
Pipe Connection Type | Threaded on Both Ends |
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 1-1/2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 28962 Aqua-Magic V High and Low Hand Flush - Water Line Extension (28962)
- ANDERSON METALS Coupling Brass Cxfip 5/8X3/4 (750066-1012)
- KOHLER Composed Towel Arm (73145-BL)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (5P803)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- Usa Industrials Aluminum Pipes