Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1-1/4" MNPT 12" L
Mfr # ZUSA-PF-6301
Zoro # G7933071
product price: $30.89
/ea
Sold in multiples of 3 for $92.67
$92.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1-1/4"
- Pipe Schedule 40
- Overall Pipe Length 12"
- Material - Pipe Aluminum
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6301
- Zoro # G7933071
- UPC # 193005435165
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Overall Pipe Length | 12" |
Details
Pipe Schedule | 40 |
Material - Pipe | Aluminum |
Seamless/Welded | Seamless |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Type | Pipe Nipple |
Pipe Connection Type | Threaded on Both Ends |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT 304 SS Square Head Plug (1RRL8)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Clear Blue (PU12MACB)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3879 10 17)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Usa Industrials Pipes