Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 6" MNPT 6" L
Mfr # ZUSA-PF-5788
Zoro # G7933053
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 6"
- Pipe Type Pipe Nipple
- Pipe Connection Type Threaded on Both Ends
- Seamless/Welded Seamless
- Material - Pipe Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5788
- Zoro # G7933053
- UPC # 193005434519
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 6" |
Overall Pipe Length | 6" |
Details
Pipe Type | Pipe Nipple |
Pipe Connection Type | Threaded on Both Ends |
Seamless/Welded | Seamless |
Material - Pipe | Aluminum |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Pipe Schedule | 40 |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 6" NPT Male - 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- Usa Industrials Pipes