Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L
Mfr # ZUSA-PF-5787
Zoro # G7932539
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B241, ANSI/ASME B1.20.1
- Overall Pipe Length 6"
- Pipe Type Pipe Nipple
- Seamless/Welded Seamless
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5787
- Zoro # G7932539
- UPC # 193005434502
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 5" |
Details
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Type | Pipe Nipple |
Seamless/Welded | Seamless |
Max. Pressure | 150 psi |
Pipe Schedule | 40 |
Pipe Connection Type | Threaded on Both Ends |
Material - Pipe | Aluminum |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 5" NPT Male - 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- DANCO VALVE PACK 3/32""X36"" (36380W)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3/4" MNPT 6" L (ZUSA-PF-5779)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- Usa Industrials Pipes