Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L
Mfr # ZUSA-PF-5786
Zoro # G7933035
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seamless/Welded Seamless
- Material - Pipe Aluminum
- Pipe Size (Fittings) 4"
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5786
- Zoro # G7933035
- UPC # 193005434496
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 4" |
Overall Pipe Length | 6" |
Details
Seamless/Welded | Seamless |
Material - Pipe | Aluminum |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Max. Pressure | 150 psi |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Connection Type | Threaded on Both Ends |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 4" NPT Male - 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 80 (90420)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- DIXON Cam and Groove Adapter, 3/4", Aluminum (G75-E-AL)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 4" L (ZUSA-PF-5727)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- ONLINEMETALS 6" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1228)
- Usa Industrials Aluminum Pipes