Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L
Mfr # ZUSA-PF-5701
Zoro # G7933169
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Seamless/Welded Seamless
- Pipe Connection Type Threaded on Both Ends
- Standards ASTM B241, ANSI/ASME B1.20.1
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5701
- Zoro # G7933169
- UPC # 193005434311
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3" |
Details
Seamless/Welded | Seamless |
Pipe Connection Type | Threaded on Both Ends |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Pipe Schedule | 40 |
Material - Pipe | Aluminum |
Pipe Type | Pipe Nipple |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3" NPT Male - 3" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 21-423L - 12" Replacement Spout (21-423L)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Polished Brass (4402222)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 4" L (ZUSA-PF-5727)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3/4" MNPT 6" L (ZUSA-PF-5779)
- ONLINEMETALS 2" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1197)
- Usa Industrials Aluminum Pipes