Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 4" L
Mfr # ZUSA-PF-5725
Zoro # G7932259
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Standards ASTM B241, ANSI/ASME B1.20.1
- Seamless/Welded Seamless
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5725
- Zoro # G7932259
- UPC # 193005434359
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Seamless/Welded | Seamless |
Pipe Connection Type | Threaded on Both Ends |
Pipe Schedule | 40 |
Pipe Type | Pipe Nipple |
Material - Pipe | Aluminum |
Max. Pressure | 150 psi |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-BN)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- AMERICAN STANDARD Piston Assembly .5Gpf FManul UrinalFv (M964905D-0070500A)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- ONLINEMETALS 1.5" Nylon Round Rod Nylatron GS (6707)
- Usa Industrials Pipes