Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L
Mfr # ZUSA-PF-5697
Zoro # G7932414
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Aluminum
- Pipe Connection Type Threaded on Both Ends
- Overall Pipe Length 3"
- Pipe Type Pipe Nipple
- Standards ASTM B241, ANSI/ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5697
- Zoro # G7932414
- UPC # 193005434274
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1-1/4" |
Details
Material - Pipe | Aluminum |
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Seamless/Welded | Seamless |
Pipe Schedule | 40 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 3" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009204)
- PINPOINT Charlotte Pipe & Foundry PVC001021200HA PVC-DWV Reducing Coupling 4 x 2 in. (PI612324)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Press Adapter (EPXPR3434)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG19)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3/4" MNPT 6" L (ZUSA-PF-5779)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- ONLINEMETALS 0.75" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1220)
- Usa Industrials Pipes