Shop All Motor Brushes
Usa Industrials
Aftermarket Westinghouse Replacement Carbon Motor Brush - Metal Graphite, Grade J204
Mfr # REP560W
Zoro # G409940607
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.5"
- Length (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP560W
- Zoro # G409940607
- UPC # 197666073407
- Country of Origin China
- Category Motor Brushes
Dimensions
Width (In.) | 0.5" |
Length (In.) | 2" |
Description
Aftermarket Westinghouse Replacement Carbon Motor Brush - Metal Graphite, Grade J204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03830-100-G)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- CENTURY KIT-SEPARATE PARTS (1182A)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2185W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- Usa Industrials Motor Brushes