Shop All Contactor Parts
Usa Industrials
Aftermarket Westinghouse MD, MD510 Contact Kit - Replaces 26D2610G15, 1-Pole
Mfr # 9411CW
Zoro # G509942488
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1-Pole
- Contactor Type Set
- Full Load Amps 300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # 9411CW
- Zoro # G509942488
- UPC # 197666065242
- Country of Origin Unknown
- Category Contactor Parts
Details
Number of Poles | 1-Pole |
Contactor Type | Set |
Full Load Amps | 300 A |
Description
Aftermarket Westinghouse MD, MD510 Contact Kit - Replaces 26D2610G15, 1-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- USA INDUSTRIALS Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole (9853CLX)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole (9193CO)
- ICM CONTROLS 493 Advanced Single-Phase (ICM493)
- Usa Industrials Contactor Parts