Shop All Contactor Parts
Usa Industrials
Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole
Mfr # 9943CW
Zoro # G409942458
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 4
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # 9943CW
- Zoro # G409942458
- UPC # 197666064979
- Country of Origin United States
- Category Contactor Parts
Dimensions
Starter Size | 4 |
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C (9065SFC20)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole (9153CR)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- HONEYWELL Dp4040B5001 Deluxe Power Pro (DP4040B500)
- Usa Industrials Contactor Parts