Shop All Contactor Parts
Usa Industrials
Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole
Mfr # 9214CW
Zoro # G509941894
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 1
- Number of Poles 4-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9214CW
- Zoro # G509941894
- UPC # 197666064788
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 1 |
Details
Number of Poles | 4-Pole |
Contactor Type | Set |
Description
Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- USA INDUSTRIALS Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole (9153CR)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- YORK Contactor, 24V, 30A, 3PNO (S1-024-25842-700)
- Usa Industrials Contactor Parts