Shop All Replacement Coils
Usa Industrials
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3U7, Size LC1D40A, 50A, 65A
Mfr # TE21240
Zoro # G409940157
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size LC1D40A, 50A, 65A
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # TE21240
- Zoro # G409940157
- UPC # 197666069745
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | LC1D40A, 50A, 65A |
Details
Voltage | 240 |
Description
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3U7, Size LC1D40A, 50A, 65A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- Usa Industrials Contactors & Contacts