Shop All Replacement Coils
Usa Industrials
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3G7, Size LC1D40A, 50A, 65A
Mfr # TE21120
Zoro # G709940116
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size LC1D40A, 50A, 65A
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # TE21120
- Zoro # G709940116
- UPC # 197666069738
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | LC1D40A, 50A, 65A |
Details
Voltage | 120 |
Description
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3G7, Size LC1D40A, 50A, 65A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- Usa Industrials Motor Controls