Shop All Replacement Coils
Usa Industrials
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4T6, Size LC1D25, 32
Mfr # TE02480
Zoro # G109940280
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size LC1D25, 32
- Voltage 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # TE02480
- Zoro # G109940280
- UPC # 197666069622
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | LC1D25, 32 |
Details
Voltage | 480 |
Description
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4T6, Size LC1D25, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper - Single, Momentary (632-S)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil- Replaces LX1D6G6, Size LC1D40, 50, 65, 80, 95 (TE06120)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- Usa Industrials Contactors & Contacts