Shop All Replacement Coils
Usa Industrials
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2T6, Size LC1D09, 12, 18
Mfr # TE01480
Zoro # G109940211
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size LC1D09, 12, 18
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # TE01480
- Zoro # G109940211
- UPC # 197666069578
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | LC1D09, 12, 18 |
Details
Voltage | 240 |
Description
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2T6, Size LC1D09, 12, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Brown (HS369-S25-BROWN)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- Usa Industrials Contactors & Contacts