Shop All Contactor Parts
Usa Industrials
Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole
Mfr # 9843CT
Zoro # G409941864
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 4
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9843CT
- Zoro # G409941864
- UPC # 197666064559
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 4 |
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG (PDC12DG4L3)
- STI Ezpath Series 33 Extension (EZD33E)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M52, Size 2, 1-Pole (9120CY)
- ICM CONTROLS 493 Advanced Single-Phase (ICM493)
- Usa Industrials Contactor Parts