Shop All Contactor Parts
Usa Industrials
Aftermarket StarkstromMiscellaneous, Contact Kit - Replaces DLS46, 3-Pole
Mfr # 9225CS
Zoro # G509942198
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9225CS
- Zoro # G509942198
- UPC # 197666064214
- Country of Origin Sweden
- Category Contactor Parts
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket StarkstromMiscellaneous, Contact Kit - Replaces DLS46, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- KILLARK Conduit Body Cover, 2 in. (670)
- COMPONENT HARDWARE S/S Leg Socket FlangedTop And Flared Bod (A20-0206-C)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0Q0, SC-4-0Contact Kit - Replaces 4NC0Q-CK, Size 0, 3-Pole (9203CO)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- Usa Industrials Contactor Parts