Shop All Replacement Coils
Usa Industrials
Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00
Mfr # SD01480
Zoro # G109940259
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 00, 0, 1
- Voltage 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # SD01480
- Zoro # G109940259
- UPC # 197666068908
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 00, 0, 1 |
Details
Voltage | 480 |
Description
Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- Usa Industrials Contactors & Contacts