Shop All Contactor Parts
Usa Industrials
Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole
Mfr # 9153CR
Zoro # G309942015
product price: $1,439.99
/ea
Free Shipping & Returns
$1,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 5
- Full Load Amps 250 A
- Contactor Type Set
- Number of Poles 3-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9153CR
- Zoro # G309942015
- UPC # 197666063354
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 5 |
Details
Full Load Amps | 250 A |
Contactor Type | Set |
Number of Poles | 3-Pole |
Description
Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- USA INDUSTRIALS Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole (9853CLX)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole (9193CO)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- Usa Industrials Contactor Parts