Shop All Motor Brushes
Usa Industrials
Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Mfr # REP2259
Zoro # G409940850
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.2"
- Length (In.) 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP2259
- Zoro # G409940850
- UPC # 197666072837
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 0.2" |
Length (In.) | 10.25" |
Description
Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- FESTO Compact Cylinder ADNGF-16-25-P-A (ADNGF-16-25-P-A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade D172 (REP366W)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- Usa Industrials Motor Supplies