Shop All Motor Brushes
Usa Industrials
Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 621
Mfr # REP1356
Zoro # G909940589
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.2"
- Length (In.) 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP1356
- Zoro # G909940589
- UPC # 197666072462
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 0.2" |
Length (In.) | 10.25" |
Description
Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928952Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2185W)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- Usa Industrials Motor Brushes