Shop All Motor Brushes
Usa Industrials
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45
Mfr # REP340A
Zoro # G909940770
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.75"
- Length (In.) 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP340A
- Zoro # G909940770
- UPC # 197666072547
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 0.75" |
Length (In.) | 10.25" |
Description
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1778 mm Outside Length, 10 mm Top Width, 1 Ribs (10X1750LI)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade D172 (REP366W)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- Usa Industrials Motor Supplies