Shop All Motor Brushes
Usa Industrials
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA35
Mfr # REP2529A
Zoro # G009940786
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5"
- Length (In.) 20.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP2529A
- Zoro # G009940786
- UPC # 197666072646
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 1.5" |
Length (In.) | 20.25" |
Description
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-100-E)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 115V (4YFJ3)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D172 (REP1340W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Carbon Graphite, Grade CBG1 (REP1163B)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- USA INDUSTRIALS Aftermarket Toyo Denki Replacement Carbon Motor Brush - Electrographitic, Grade E3 (REP3594)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- Usa Industrials Motor Brushes