Shop All Motor Brushes
Usa Industrials
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Mfr # REP2270
Zoro # G609940575
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25"
- Width (In.) 0.1071"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP2270
- Zoro # G609940575
- UPC # 197666072479
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 10.25" |
Width (In.) | 0.1071" |
Description
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (A104/4L1060)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- POWERDRIVE Pulley, 1/2" - 2-1/2"Bushed, 11.35"O.D. (2B110SK)
- CARLISLE 2450-14M-85 Synchro-Cog HT Synchronous Belt (2450-14M-85)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade E27 (REP1209)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- Usa Industrials Motor Supplies