Shop All Motor Brushes
Usa Industrials
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Mfr # REP1980
Zoro # G109940594
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.75"
- Length (In.) 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP1980
- Zoro # G109940594
- UPC # 197666072424
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 0.75" |
Length (In.) | 10.25" |
Description
Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ1010MNB, Suction Strainer, 125 micron, Outside-In (MF0062075)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade E27 (REP1209)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D172 (REP1340W)
- USA INDUSTRIALS Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP500W)
- Usa Industrials Motor Supplies