Shop All Motor Brushes
Usa Industrials
Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Mfr # REP2043
Zoro # G209940708
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.75"
- Length (In.) 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP2043
- Zoro # G209940708
- UPC # 197666073469
- Country of Origin United States
- Category Motor Brushes
Dimensions
Width (In.) | 0.75" |
Length (In.) | 1.5" |
Description
Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- SKF Spherical Roller Bearing, Bore 75mm (22215 E/C3)
- RENEWABLE LUBRICANTS Penetrating Lube, Biodegradable, 1 Gal. (80003)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP557W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade H100 (REP304)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- Usa Industrials Motor Brushes