Shop All Motor Brushes
Usa Industrials
Aftermarket Leroy-Somer Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Mfr # REP2202
Zoro # G509940781
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25"
- Width (In.) 0.0805"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # REP2202
- Zoro # G509940781
- UPC # 197666072042
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 10.25" |
Width (In.) | 0.0805" |
Description
Aftermarket Leroy-Somer Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A25GAV, Pressure Line, 25 micron, Outside-In (MF0059218)
- FESTO Push-In T-Connector QST-10 (QST-10)
- DAYTON 4L920 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (4L920)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade D172 (REP366W)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade E27 (REP1209)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Carbon Graphite, Grade CBG1 (REP1163B)
- Usa Industrials Motor Supplies