Shop All Motor Brushes
Usa Industrials
Aftermarket Getty's Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Mfr # REP637W
Zoro # G009940564
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.625"
- Length (In.) 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP637W
- Zoro # G009940564
- UPC # 197666071946
- Country of Origin China
- Category Motor Brushes
Dimensions
Width (In.) | 0.625" |
Length (In.) | 0.875" |
Description
Aftermarket Getty's Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- D&D 625mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ625)
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- USA INDUSTRIALS Aftermarket Toyo Denki Replacement Carbon Motor Brush - Electrographitic, Grade E3 (REP3594)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- NOBLES/TENNANT CARBON BRUSH - FITS AMER 24V OFFSET MOTOR, Sold Individually (1031775)
- Usa Industrials Motor Brushes