Shop All Motor Brushes
Usa Industrials
Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade 621
Mfr # REP376
Zoro # G109940617
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1"
- Width (In.) 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP376
- Zoro # G109940617
- UPC # 197666070857
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 1" |
Width (In.) | 0.5625" |
Description
Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade 621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- A.R. NORTH AMERICA Check Valve 5800psi 3/8 Fx2 (4074000001)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D172 (REP1340W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- Usa Industrials Motor Brushes