Shop All Motor Brushes
Usa Industrials
Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Mfr # REP381W
Zoro # G509940583
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1"
- Width (In.) 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP381W
- Zoro # G509940583
- UPC # 197666070888
- Country of Origin China
- Category Motor Brushes
Dimensions
Length (In.) | 1" |
Width (In.) | 0.375" |
Description
Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- ELESA Oil level indicators, HCX.76/T-AR-M10 (HCX-AR)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- USA INDUSTRIALS Aftermarket Miscellaneous Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP356W)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- Usa Industrials Motor Supplies