Shop All Motor Brushes
Usa Industrials
Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214
Mfr # REP305W
Zoro # G509940835
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.875"
- Width (In.) 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP305W
- Zoro # G509940835
- UPC # 197666070963
- Country of Origin China
- Category Motor Brushes
Dimensions
Length (In.) | 0.875" |
Width (In.) | 0.375" |
Description
Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- GATES Hi-Power II Belts, B59 (B59)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade T563 (REP750)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45 (REP2499)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- Usa Industrials Motor Supplies